References
Dewalt:DT3321-QZ
Rubix:2006231

Product details : DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
Strengths
For use with Belt Sanders
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit
Applications
Belt Sanders
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 100 mm |
| Grain | 60 |
| Application | belt sanders |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Delivery usually within ( 7 ) days