• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE

ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS5020120
Rubix:067853
brand logo
brand logo

Technical specifications

Grain120

Product details : ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE


MOS 15000rpm

Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678KLINGSPOR 39236 LS309X 28 X 533 MM P80 FILE BELT PACK 20KLINGSPOR 4620 CS411X 75 X 2000 MM P40 FILE BELT PACK 10KLINGSPOR 205130 CS416Y 150 X 2000 MM P80 FILE BELT PACK 10DRAPER 08686 10X330MM SANDING BELT ASSRT3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+3M 601994 984F 36+ 100 X 2740KLINGSPOR 4121 LS309XH PORTABLE SANDER BELT 75X480MM GRIT 100 F5 PK10KLINGSPOR 365355 CS922Y 20 X 520 MM P120 FILE BELT PACK 25SIA F 03E 004 N0S SIAROL CLOTH ECONOMY ROLL 50MMX50M P220NORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW3M 19342 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 610MMROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADEKLINGSPOR 316032 CS326Y CLOTH BELT 150X2500MM P240 F4G PK10ROEBUCK GS6015080 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 80 GRADE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap