Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
File belts
References
roebuck:
886434
rubix:
222A5063
ean:
3660338398605
Technical specifications
Length
330
mm
Width
10
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
330
mm
Width
10
mm
Grain
40
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.51
excl. VAT
/
Each
£
0.61
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MAKITA P-43365 ABRASIVE BELT 13X533 120G
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
3M 7100219061 3M237AA TRIZACT 100MM X 289MM A100
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
ROEBUCK 306206 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P40 PACK OF 10
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
3M 7000145907 SB DF-BL A MED 20X520MM 10/CTN
NORTON 63642545873 LINISHING BELTS P60 R230 36 X 4
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G80
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
ROEBUCK WATERPROOF PAPER SHEETS P100 PACK OF 50
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE