References
Norton:66623303271
Rubix:80980059
EAN:3157629385753
Product details : NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations.
Belt - Norton R929 - 10x330mm Gr120
Strengths
Made with premium SG abrasive grain, perfect for heat sensitive metals
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
High content of active filler for cool cut, no burn marks on the metal part
Excellent performance at low & medium pressure
X-weight polyester cloth, extremely durable even on aggressive applications
Applications
Precision Grinding
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Delivery usually within ( 10 ) days

