KLINGSPOR 353140 FP77K PREMIUM SANDING DISC 150 MM P600 PK 100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353140
Rubix:219A4706
EAN:5907560219383

Documents
Product details : KLINGSPOR 353140 FP77K PREMIUM SANDING DISC 150 MM P600 PK 100
FP 77 K disc self-fastening active coated, 150 mm grit 600 hole pattern GLS47
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 600 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
- Usually arrives within 14 working days