3M 18472 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A MED RED


3M Scotch-Brite SE-DR non-woven abrasive disc, 50 mm, Grain A Medium, Red

References
3m:18472
rubix:80397519
manufacturer :7000046112
ean:0048011184722
brand logo
brand logo
Technical specifications
Diameter75 mm
GrainMedium
See all Specifications

Product details : 3M 18472 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A MED RED


Use Scotch-Brite Roloc SE Surface Conditioning Disc for heavy duty deburring and finishing. Our discs are combined with the 3M Roloc quick-change attachment system for the convenience and efficiency of quick and easy disc change outs. The fibre construction of the discs conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc to allow for aggressive cutting. The open web fibre runs cool and resists loading, while the sharp cutting aluminium oxide abrasives provide consistent finishing. Aluminium oxide is a tough durable abrasive that continually self-fractures during use to expose fresh cutting edges. It’s fast cutting and long lasting, compared to traditional abrasives such as garnet, which quickly wear down with use. Aluminium oxide mineral is widely used in grinding, sanding and finishing for its high cut-rate, hardness, strength, and low heat retention. It can be used on a range of substrates in both woodworking and metalworking, including ferrous alloys.Scotch-Brite surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discolouration and warping. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc.3M Roloc Quick Change Attachment System provides a secure attachment even for heavy-duty applications. We offer a variety of Roloc discs for fast and easy swapping between applications. Discs are colour coded for easy identification. 3M Roloc TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc disc pad* for convenient disc change between tasks or in multi-step finishing processes.* Sold separately

Technical specifications


Attributes
Package weight17,69 g
Diameter75 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
  • Usually arrives within 14 working days