DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ
Sanding Sheet
See technical informationSee documentsReferences
Dewalt:DT3022-QZ
Rubix:2006180
EAN:5035048014509

Documents
Product details : DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ
Packed with heavy-duty grit, floor sanding sheets feature high-performance for a smooth finish. Durable. Ideal for wooden, tile, and concrete floors.
Strengths
Industrial grade abrasive paper for all stripping, sanding and finishing tasks on wood, paint and fillers
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.
Applications
All sanding and finishing tasks on wood, painted surfaces and fillers
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 115 mm |
| Grain | 80 |
| Application | all sanding and finishing tasks on wood, painted surfaces and fillers |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 7 ) days