3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20


Scotch-Brite™ Power Pad 2000

References
3m:PP2000
rubix:1259827
manufacturer :7100034383
ean:53134375338559
brand logo
brand logo
Technical specifications
Length139 mm
Width99 mm
See all Specifications

Product details : 3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20


Clean and scrub dishes with ease with Scotch-Brite™ Power Pad 2000.

Our power pad scours faster than conventional commercial scouring pads, and is less abrasive than other heavy duty commercial scouring products, helping to reduce scratching. It features a unique bow-tie shape for ease of handling.
Scotch-Brite™ Power Pad 2000 is a scouring pad in a unique bow shape. It scours faster than conventional commercial scouring pads, and is less abrasive than other heavy duty commercial scouring products, helping to reduce scratching.

Strengths

Unique bow-tie shape for ease of handling;Scours faster than competitive non-scratch pads;Less abrasive than other conventional commercial scouring pads;Certified by HACCP International as "Food Safe" and "Fit for Purpose"

Applications

For fast and effective scouring

Technical specifications


Attributes
Length139 mm
Width99 mm
ApplicationCommercial Scouring
ColourBlue
TypePower Pad
Show UNSPSC/ECL@SS
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
  • Usually arrives within 14 working days