Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
Sheet + QC canvas KL 371 X
References
klingspor:
2100
rubix:
45021072
ean:
4014855014996
Technical specifications
Length
280
mm
Width
230
mm
Grain
40
Product details
Technical specifications
Product details : KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
Glue binder. Corundum grain. Tight powdering. X-toile support.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
BOSCH SANDING PADS P120 2608607409 PK10
3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50
NORTON CLOTH R222 SHEET AL/OX 230X280X320G 63642531789 SINGLE
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
NORTON AO 220G 230X280 PK50 63642531785
KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50