References
Draper:41694
Rubix:382A2624
Manufacturer :41694
EAN:5059482005244

Product details : DRAPER 41694 DELTA SANDING SHEET 40G
This pack of 93mm Delta sanding sheets (40 grit) are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The six pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most oscillating multi-tools with 93mm hook and loop backing pads including Stock No. 89482 and 55604.
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 93 mm |
| Grain | 40 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | delta sanding sheet with hook-and-loop backing for oscillating multi-tools. |
| Backing material | e-weight backing paper (hook and loop). |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Delivery usually within ( 7 ) days
