References
Rocol:SAPPHIRE HI-PRESSURE 5kg
Rubix:162054
Manufacturer :12016
EAN:5024747120161

Documents
Product details : ROCOL 12016 SAPPHIRE HI-PRESSURE 5KG
Heavy duty, clay thickened grease containing molybdenum disulphide for enhanced bearing life in plain bearings.
Long life clay thickened bearing grease containing molybdenum disulphide. For slow moving plain bearings subjected to heavy loads, shock and vibration.
Strengths
Extreme load and wear performance.
Excellent corrosion protection.
High resistance to water wash out.
Extended lubrication intervals.
Temperature range of -20°C to +150ºC.
Applications
For slow moving plain bearings subjected to heavy loads, shock and vibration.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 5000 g |
| Colour | blue |
| Base | mineral oil |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Assortment | saffier |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 307.50 excl. VAT
/ Each
£ 369.00 incl. VAT
- Usually arrives within 14 working days