TYGRIS R223X400ML WHITE GREASE WITH PTFE 400ML
TYGRIS White Grease - R223
See technical informationSee documentsReferences
Tygris:WHITE GREASE
Rubix:80167553
Manufacturer :R223

Documents
Product details : TYGRIS R223X400ML WHITE GREASE WITH PTFE 400ML
TYGRIS White Spray Grease is a premium quality anhydrous calcium based grease for use in applications requiring good water resistance. For use in anti-friction and plain bearing pumping equipment and in the lubrication of linkages, door latches, hinges, gears, springs, bearings, rubber components, rings, striker plates and sliding shackles.
Strengths
High water resistance for marine use;
Prevents corrosion in humid conditions;
Prevention of seizure; Good mechanical stability;
Technical specifications
Attributes
| Packaging | 400 ml aerosol |
|---|---|
| Colour | white |
| Base | anhydrous calcium |
| Min. temperature | -20 °C |
| Max. temperature | 110 °C |
| Assortment | marine use |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- In stock: Next day delivery
