SPARTEX 895047 FOOD GRADE MULTI-PURPOSE GREASE 400G
Multi-purpose Food Grade grease NSF H1 registered for incidential contact with foodstuf
See technical informationSee documentsReferences
Spartex:895047
Rubix:306A9466
EAN:3660338474361

Documents
Product details : SPARTEX 895047 FOOD GRADE MULTI-PURPOSE GREASE 400G
Multi-Purpose Grease is an aluminium complex thickened lubricating grease based on pharmaceutical grade white oil & polymer
Strengths
The thickener together with the viscosity base oil blend makes the product suitable for bearings operating at medium speeds including heavily loaded applications. The grease has good water resistance and good corrosion protection and oxidation resistance
Applications
High performance universal food machinery grease. The all round properties of the product makes it suitable for various types of bearings present in the food industry, where there is a possibility of incidental of accidental food contact
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Base | white oil |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- In stock: Next day delivery
