References
Rocol:AEROSPEC 533 75g
Rubix:80123235
Manufacturer :16641
EAN:5024747166411
Documents
Product details : ROCOL 16641 AEROSPEC 533 STD 75G
Low temperature silicone aerospace grease.
AEROSPEC 533 silicone aerospace grease is designed to be used in pneumatic systems widely found in ships and on aircraft. It is also used for guided weapons and automotive applications. Compatible with most plastics and rubbers (excluding silicone rubbers).
Strengths
Silicone aerospace grease. Temperature range -73 to +150°C. Outstanding low temperature performance. Compatible with most rubbers and plastics. Highly resistant to water washout.
Applications
AEROSPEC 533 silicone aerospace grease is designed to be used in pneumatic systems widely found in ships and on aircraft. It is also used for guided weapons and automotive applications. Compatible with most plastics and rubbers (excluding silicone rubbers).
Technical specifications
Attributes
| Volume | 75 g |
|---|---|
| Colour | grey |
| Base | silicon |
| Min. temperature | -73 °C |
| Max. temperature | 150 °C |
| Assortment | aerospec® 533 |
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
- Usually arrives within 14 working days
