ROCOL 12024 SAPPHIRE HI-PRESSURE 18KG


Sapphire® hi-pressure

References
rocol:12024
rubix:160063
manufacturer :SAPPHIRE HI-PRESSURE 18kg
ean:5024747120246

Product details : ROCOL 12024 SAPPHIRE HI-PRESSURE 18KG


Heavy duty, clay thickened grease containing molybdenum disulphide for enhanced bearing life in plain bearings.
Long life clay thickened bearing grease containing molybdenum disulphide. For slow moving plain bearings subjected to heavy loads, shock and vibration.

Strengths

Extreme load and wear performance.
Excellent corrosion protection.
High resistance to water wash out.
Extended lubrication intervals.
Temperature range of -20°C to +150ºC.

Applications

For slow moving plain bearings subjected to heavy loads, shock and vibration.

Technical specifications


Attributes
PackagingPail
ColourBlue
BaseSeverely Refined Mineral Oil
Min. temperature-20 °C
Max. temperature150 °C
RangeSAPPHIRE Hi-Pressure
Show UNSPSC/ECL@SS
£ 934.89 excl. VAT
/ Each
£ 1,121.87 incl. VAT
  • Usually arrives within 14 working days