References
Rocol:FOODLUBE ULTRA 380g
Rubix:1316185
Manufacturer :15811
EAN:5024747158119

Documents
Product details : ROCOL 15811 FOODLUBE ULTRA 380G
A highly adhesive food grade grease for plain bearings and sliding surfaces.
FOODLUBE Ultra is a multipurpose, extreme pressure, highly adhesive food grade grease. Designed for the effective lubrication of slides, cams, gears and plain bearings.
Strengths
Extremely durable, long life grease film. Does not drip or fling off. Highly adhesive food grade grease. Highly resistant to water wash off. Excellent corrosion protection. High load and wear properties. Temperature range -15°C to +160°C.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
FOODLUBE Ultra is a multipurpose, extreme pressure, highly adhesive food grade grease. Designed for the effective lubrication of slides, cams, gears and plain bearings.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 380 g |
| Colour | beige |
| Base | synthetic fluid |
| Min. temperature | -15 °C |
| Max. temperature | 160 °C |
| Assortment | foodlube |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 47.45 excl. VAT
/ Each
£ 56.94 incl. VAT
- In stock: Next day delivery