Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
Saw Blade 590L
References
ridgid:
58476
rubix:
80252920
ean:
0095691584762
Technical specifications
Height
355
mm
Thickness
1
mm
Fixation hole diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : "RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
Saw blade for dry saw, for sawing copper, aluminium and plastics with a maximum wall thickness of 6 mm. With hard metal tips.
Technical specifications
Attributes
Height
355
mm
Thickness
1
mm
Fixation hole diameter
25.4
mm
No. of teeth per cm
0.72
Number of teeth to the inch
1,8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
437.72
excl. VAT
/
Each
£
525.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS CUTTER 250.0X2.0 D750250.0X2.0
DORMER HSS CUTTER 350.0X2.5 D753350.0X2.5
BAHCO 3809-350-32-2.00-10 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 18 X 1 1/4 X 0.062 X 10TPI AE373C PACK OF 10
BAHCO 3809-350-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-500-50-2.50-8 POWER HACK BAHCO SANDFLEX
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
BAHCO 3809-550-50-2.50-6 POWER HACK BAHCO SANDFLEX
DORMER D751225.0X2.0X220 5985975
LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
DORMER D751300.0X2.5X220 5985990
ECLIPSE BLADE HI-CUT 12 X 1 X 0.050 X 14TPI AA204C PACK OF 10
BAHCO 3809-350-32-1.60-6 POWER HACK BAHCO SANDFLEX
BAHCO 3802-350-32-1.60-14 POWER HACK BAHCO HSS