References
SNR:SC.506.DS
Rubix:205A7672
EAN:3413520645830

Documents
Product details : SNR SC506DS PLUMMER BLOCK ACCESSORIES
Two-lip seal kit for SNC/SNL housings (2-piece) SNR
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 25 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | tpu (thermoplastic polyurethane) |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Usually arrives within 14 working days
