Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL FS 510
SKF HOUSING FELT SEAL FS 510
SKF felt strips for bearing housings series FS
References
skf:
FS 510
rubix:
103A1464
manufacturer :
6274
ean:
7316577022615
Technical specifications
Type
felt strip
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL FS 510
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
21
g
Type
felt strip
Inner diameter
14
mm
Width
11
mm
Series
FS
Material
felt
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.55
excl. VAT
/
Each
£
15.06
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 526 A
FAG EDH618 SEALING RING
FAG TSV615 PLUMMER BLOCK SEALS
SCHAEFFLER EFS522-622 FELT SEAL
COOPER SR125M SYNTHETIC RUBBER SEAL
SKF HOUSING LABYRINTH SEAL TSN530S
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
NSK G509-KIT+J N PLUMMER BLOCK SEAL
SKF PLUMMER BLOCK SEAL TSO 224
COOPER ATL95M TRIPLE LABYRINTH SEAL
SKF HOUSING FELT SEAL X2 TSN 528 C
SKF SEALING WASHER Z 304
FAG NTC34 SEALING RING
FAG DH312 HOUSING LIP-SEAL 0382809730000
FAG EDK509 HOUSING COVER