INA LINEAR BALL BEARING KH3050


Schaeffler Linear Ball Bearing

References
ina:KH3050
rubix:104A5028
brand logo
brand logo
Technical specifications
SeriesKH
Inner diameter30 mm
Height40 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KH3050


Linear bearings are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.

Strengths

Low‑friction running
High accelerations and travel speed
Long operating life

Technical specifications


Attributes
SeriesKH
Inner diameter30 mm
Height40 mm
Length50 mm
Load rating dyn. C03300 N
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • In stock: Next day delivery