References
INA:KGBO20-PP-AS
Rubix:207A7590
Manufacturer :0015663340000
EAN:4012802048049

Product details : INA KGBO20-PP-AS KGBO2045PPAS HOUSED LINEAR UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 20 mm |
| Height | 70 mm |
| Length | 45 mm |
| Sealing | sealed both sides |
| Series | kgbo. -pp-as |
Show UNSPSC/ECL@SS
£ 67.22 excl. VAT
/ Each
£ 80.66 incl. VAT
- Delivery usually within ( 7 ) days
