3M 7613 SCOTCH-BRITE CLEAN AND FINISH CF-DC 152MM S UFN


Scotch-Brite™ Clean and Finish CF-DC

References
3m:07613
rubix:233A3432
manufacturer :7100182556
brand logo
brand logo
Technical specifications
Diameter150 mm
GrainFine
See all Specifications

Product details : 3M 7613 SCOTCH-BRITE CLEAN AND FINISH CF-DC 152MM S UFN


Use Scotch-Brite™ Clean and Finish Disc to get into hard-to-reach areas for finishing, paint preparation, surface blending, and scuffing applications. Our conformable, clean and finish discs work well for finishing, paint preparation, surface blending and scuffing applications as well as contour finishing and lacquer sanding.

They feature an abrasive mineral that blends, finishes, and polishes metals, composites and advanced surfaces and is an effective abrasive tool for paint preparation, scuffing, and light corrosion removal. These discs run cool and resist loading to continuously provide consistent conditioning properties throughout the life of the product.

These discs feature silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications.

Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to produce a clean, consistent finish without undercutting or damaging the base material. Our clean and finish discs are flexible, making them effective for getting into hard to reach areas and producing uniform finishes.

Strengths

Conformable pad gets into corners and over contoured surfaces to produce a uniform finish;Open web construction resists loading and rinses clean for repeated use;Non-woven 3D structure provides long life and consistent finishes;Attaches to random orbital sander (Hookit™ backup pad) for increased cut-rate and to cover larger areas;Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Applications

For finishing, paint preparation, surface blending, and scuffing applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)90x150x150 mm
Package weight65 g
Diameter150 mm
GrainFine
ApplicationFinishing;Paint Preparation;Surface Blending;Scuffing Applications
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
  • Usually arrives within 14 working days