NORTON 66261043421 SPEED-LOK R980P 50MM G120 PACK 25


BLAZE -Specialities Discs with attachment

References
norton:66261043421
rubix:4522669
ean:3157629313718
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Grain120

Product details : NORTON 66261043421 SPEED-LOK R980P 50MM G120 PACK 25


The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.

Technical specifications


Attributes
Diameter50.8 mm
Grain120
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
  • Usually arrives within 14 working days