Scotch-Brite™ Clean and Finish Flap Brush
Outer diameter | 76.2 mm |
---|---|
Grain | Very Fine |
Packaged dimensions (D x W x H) | 104x160x241 mm |
---|---|
Package weight | 572 g |
Outer diameter | 76.2 mm |
Grain | Very Fine |
Colour | Other |
Use | Cleaning;Deburring;Denibbing;Finishing |
Specification | Brushes are Also Great for Defuzzing Wood Prior to Varnishing;Primer Scuffing Before Final Coat |
35 mm |
Usually arrives within 14 working days