3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN
Scotch-Brite™ Clean and Finish Roll CF-RL
See technical informationReferences
3M:7611
Rubix:603552
Manufacturer :7100182499
EAN:03134375238823

Product details : 3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN
Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length.
Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.
Strengths
Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning;Conformable pad gets into hard-to-reach areas;Suitable for hand use or on oscillating and dual pad rubbing machines;Open web material resists loading, allowing abrasives to maintain a consistent cut-rate;Open web construction resists loading and rinses clean for repeated use
Applications
Use for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 100 mm |
| Material | silicon carbide |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ Each
£ 52.56 incl. VAT
- In stock: Next day delivery