Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
POLIROLL® Sanding cartridge rolls PR 0635 A 150
References
pferd tools:
42810715
rubix:
228A7688
ean:
4007220152331
Technical specifications
Length
35
mm
Width
6
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
6
mm
Grain
150
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.99
excl. VAT
/
Each
£
1.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
3M 07904 SCOTCH-BRITE HAND PAD PRE-CUT CF-SR 150MMX115MM S UFN GREY
KLINGSPOR 3916 KL361 JF ROLL 50MX100MM 80G
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
KLINGSPOR KL385-115MX50M-P180 228366
KLINGSPOR 3775 KL361 JF ROLLS
KLINGSPOR 3854 KL361JF ALUMINIUM OXIDE EMERY ROLL 50MM X 50M 120G
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
NORTON 63642571203 NON WOVEN ROLL 150X 10M GREY VERY FINE A
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 120G 174091
KL361JF 25MM X 50MT 320GRIT ROLLS