KLINGSPOR 218101 KL385JF CLOTH ROLL 50 X 50000 MM GRIT 180
Brown abrasive cloth
See technical informationReferences
Klingspor:218101
Rubix:247A9545
EAN:4014855048489

Product details : KLINGSPOR 218101 KL385JF CLOTH ROLL 50 X 50000 MM GRIT 180
Klingspor KL 385 JF rolls 50x50000mm K 180
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 50 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 66.21 excl. VAT
/ Each
£ 79.45 incl. VAT
- Delivery usually within ( 5 ) days