3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+


3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U

References
3m:51430
rubix:266A9409
manufacturer :7100321858
ean:00068060060266
brand logo
video-play-icon.png
brand logo

Product details : 3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+


Use 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas. 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U was developed for superior cut and long life during key stages in auto and boat body repair. Its long lasting triangular shaped grain and multi hole pattern for superior dust extraction make the sheet ideal for many sanding applications in collision repair. 3M™ Cubitron™ II Abrasive Products feature our Precision Shaped Grain (PSG) technology, which helps provide faster cut. The result: 3M™ Cubitron™ II Abrasives cut 30% faster and lasts 30% longer than conventional ceramic abrasives. The multi hole pattern on 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Rolls significantly increases cut rate and abrasive life. We have placed hundreds of small holes in a chevron formation to facilitate efficient dust extraction. Our unique kiss-cut scoring technology makes it easy to select whatever sheet length is best for the project. 3M™ Hookit™ Abrasives conveniently and firmly attach to hook and loop sanding blocks, can be removed cleanly and easily, and can be re used again and again for the extent of the abrasive life.
The 3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll 737U combines long-lasting triangular shaped grains and a multi-hole pattern for superior dust extraction, ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. Kiss-cut technology makes it easy to tear off abrasive in the right lengths for the job.

Strengths

Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives;Clean Sanding multi-hole pattern delivers excellent dust extraction;3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out;Kiss-cut scoring technology allows for use in multiple sheet lengths;Sharper cutting surface means less pressure is required;Grains are electrostatically oriented on abrasive surface for efficient cut

Applications

Paint Sanding; Surface Preparation; Sanding; Hand Sanding

Technical specifications


Attributes
No attributes to display for this product
£ 41.46 excl. VAT
/ Each
£ 49.75 incl. VAT
  • Usually arrives within 14 working days