3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
Scotch-Brite™ Durable Flex Low Stretch Belt
See technical informationReferences
3M:21889
Rubix:267A1910
Manufacturer :7100219006
Product details : 3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
Scotch-Brite™ Durable Flex Belt is engineered to perform tough detail work such as deburring, blending and finishing on a variety of metals. The reinforced, low-stretch backing and superior edge durability aid in supplying an aggressive cutting ability. Conformable, nonwoven Scotch-Brite™ abrasives refine and prep metal surfaces without significantly altering the metal underneath.
Improved Durability for Long Life: The nonwoven fiber material runs cool, resists loading, and holds up to edge work, while aluminum oxide abrasives provide effective cutting action that produces consistent finishing performance on stainless steel, aluminum and carbon steel over the life of the belt. All of our Scotch-Brite™ Durable Flex Belts can be distinguished by their purple backing. Tough Aluminum Oxide Abrasive: This belt uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is embedded in the nonwoven web, which wears away evenly to continually expose fresh mineral. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Works on Multiple Tools and Machines: Scotch-Brite™ Durable Flex Belts work great on a variety of tools and machines, including file belt tools, inline sanders and backstands.
Strengths
• TOUGH AND LONG-LASTING: Nonwoven belt effectively handles deburring, blending, and cleaning
• EXCELLENT EDGE DURABILITY: Provides outstanding resilience and longevity at the edges
• HIGH FLEXIBILITY: Resists "chunking" and performs effectively on belt sanders with small contact wheels
• AGGRESSIVE CONDITIONING: Reinforced low-stretch backing offers robust conditioning capability and excellent flexibility
• CONTROLLED CUTTING: Ensures a precise cut to prevent gouging and delivers a burr-free finish
• SUPERIOR FLEXIBILITY: Provides the best flexibility within the Scotch-Brite™ Surface Conditioning Belt family
Applications
Cleaning - Grinding
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 13 mm |
| Grain | fine |
| Application | cleaning - grinding |
| Series | durable flex (df-bl) |
| Backing material | non-woven |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 16 ) days

