KLINGSPOR 383423 CS631XF 6 X 610 MM P60 FILE BELT PACK 25
CS 631 XF CEVOLUTION File Belt
See technical informationReferences
Klingspor:383423
Rubix:264A3316
EAN:4014855677856

Product details : KLINGSPOR 383423 CS631XF 6 X 610 MM P60 FILE BELT PACK 25
CS 631 XF belt multibond ceramic, 6 x 610 mm grit 60 F4G
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Width | 610 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Usually arrives within 14 working days