KLINGSPOR 302797 CS411Y CLOTH FILE BELT, 10 X 330 MM GRIT 60 F4G
4236150031 Abrasive belt Zk. CS411Y 75x2000mm K120 Klingspor
See technical informationReferences
Klingspor:302797
Rubix:239A5412
EAN:4014855151295
Product details : KLINGSPOR 302797 CS411Y CLOTH FILE BELT, 10 X 330 MM GRIT 60 F4G
CS 411 Y, version:
Full-resin bonded
zirconia alumina (ZA) abrasive on a robust
and flexible polyester backing,
evenly and densely distributed. With very
good abrasive adhesion, long service life,
low contact pressure and very good
conformability. Resistant to oil, grease, wax
and water/emulsions. Application:
Special product for processing
alloyed and unalloyed steel as well as
non-ferrous metals and stainless steel on
belt grinding machines. Also suitable for the
processing of leather. Ideal
for the processing of tanks, cast
and forged parts, pipes,
metal constructions, etc., Grit: 120
Full-resin bonded
zirconia alumina (ZA) abrasive on a robust
and flexible polyester backing,
evenly and densely distributed. With very
good abrasive adhesion, long service life,
low contact pressure and very good
conformability. Resistant to oil, grease, wax
and water/emulsions. Application:
Special product for processing
alloyed and unalloyed steel as well as
non-ferrous metals and stainless steel on
belt grinding machines. Also suitable for the
processing of leather. Ideal
for the processing of tanks, cast
and forged parts, pipes,
metal constructions, etc., Grit: 120
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- Usually arrives within 14 working days
