3M 691257 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX12.7MMX12.7MM 2S FIN
Scotch-Brite™ EXL Unitized Wheel XL-UW
See technical informationReferences
3M:AB00836
Rubix:80349116
Manufacturer :7000000708
EAN:00048011158440



Technical specifications
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 12.7 mm |
| Thickness | 12.7 mm |
Product details : 3M 691257 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX12.7MMX12.7MM 2S FIN
Use Scotch-Brite™ EXL Unitized Wheel to give a clean edge without smearing – reducing the need for additional preparation and clean up.
Our wheels are designed for optimal performance on a die grinder, minimising heat buildup during operation. This makes them ideal for use on heat sensitive materials.
They are filled with abrasive minerals to quickly smooth edges of metal, plastic and composites.
Available with aluminium oxide in fine, medium, coarse and extra coarse grades and silicon carbide in very fine and fine grades.
Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability.
Strengths
Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
Resists smearing for cleaner surfaces and less preparation
Tough, layered, unitized construction can operate clockwise or counterclockwise directions
Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
Resists smearing for cleaner surfaces and less preparation
Applications
Smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 12.7 mm |
| Thickness | 12.7 mm |
| Max speed | 4000 m/s |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- Delivery date on request
Contact a branch