NORTON SERIES 1000 LL 203 X 25.4 X 76.2MM 7SF 66261018639
Beartex Convolute Wheel - Long Life
See technical informationReferences
Norton:66261018639
Rubix:2576105


Technical specifications
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 76.2 mm |
| Thickness | 76.2 mm |
Product details : NORTON SERIES 1000 LL 203 X 25.4 X 76.2MM 7SF 66261018639
Can be used dry or with lubricants. Deburring, sanding and finishing work. Non-deposit and low temperature cutting in light deburring applications.
Convolute Wheels - Norton Ser-1000 Long Life - 203.2x25.4x76.2mm Fine Grey
Strengths
Formula resistant to soiling and heat. Non metallic waterproof. No contamination of parts.
Applications
Can be used dry or with lubricants. Deburring, sanding and finishing work. Non-deposit and low temperature cutting in light deburring applications.
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 76.2 mm |
| Thickness | 76.2 mm |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 89.01 excl. VAT
/ Each
£ 106.81 incl. VAT
- Delivery usually within ( 10 ) days