KLINGSPOR 342237 MFW600 UNITISED WHEEL 125 X 6 22 MM FINE PK5
MFW 600 High performance non-woven web wheel
See technical informationReferences
Klingspor:342237
Rubix:416A3603
EAN:4014855335206

Product details : KLINGSPOR 342237 MFW600 UNITISED WHEEL 125 X 6 22 MM FINE PK5
MFW 600 unitised wheel compact disc, 125 x 6 x 22 mm fine silicon carbide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Thickness | 6 mm |
| Max speed | 39 m/s |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ Each
£ 103.20 incl. VAT
- Usually arrives within 14 working days