KLINGSPOR 342218 MFW600 UNITISED WHEEL 125 X 6 22 MM COARSE PK5
MFW 600 High performance non-woven web wheel
See technical informationReferences
Klingspor:342218
Rubix:416A3600
EAN:4014855334612

Product details : KLINGSPOR 342218 MFW600 UNITISED WHEEL 125 X 6 22 MM COARSE PK5
MFW 600 unitised wheel compact disc, 125 x 6 x 22 mm coarse silicon carbide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 6 mm |
| Max speed | 59 m/s |
| Shaft diameter | 22 mm |
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 107.58 excl. VAT
/ Each
£ 129.10 incl. VAT
- Usually arrives within 14 working days