References
Norton:66261139945
Rubix:234A3523
EAN:8711479972546
Product details : NORTON 66261139945 15X15X3MM P120 R207 FLAP WHEEL
Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 15x15mm x6mm SK(C) Gr120
Strengths
A universal product which achieves a good finish on steel and stainless steel. The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas. The aluminium oxide grain provides an aggressive cut yet long product life. Good cut rate on low-pressure finishing operations with ability to leave a very good finish.
Applications
Sanding
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Delivery usually within ( 10 ) days

