3M 61166 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 150MMX13MMX8MM


Scotch-Brite™ Roloc™ Clean and Strip Disc CG-RD

References
3m:B61166
rubix:260005
manufacturer :7100093983
ean:04046719750092
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter150 mm
Reaming diameter13 mm
Thickness8 mm
See all Specifications

Product details : 3M 61166 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 150MMX13MMX8MM


Use Scotch-Brite™ Roloc™ Clean and Strip Disc to aggressively remove paint and rust from seams, door jambs, drip mouldings, pinch welds and other tight areas.

Our discs feature the Roloc attachment system, for fast and easy disc changes – ideal for multi-step finishing processes. The disc swiftly mounts to holder and pad* which, subsequently attaches to abrasive tools like die grinders and right angle disc sanders.

The discs bind silicon carbide mineral and non-woven nylon fibres using a resin that dissolves and breaks down over time, helping the abrasive to stay strong and heat resistant.

Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. The extra coarse (XCS) mineral works hard to remove unwanted corrosion and blemishes from a variety of substrates. It aggressively removes paint and rust from seams, door jambs, drip mouldings, pinch welds and other difficult-to-reach areas.

Non-woven technology makes Scotch-brite industrial abrasives unique. We combine strands, resin, and abrasive mineral to form a thick, open web. The spring-like nature of the fibres responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral.

Fibres in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.

*Sold separately
Scotch-Brite™ Roloc™ Clean and Strip Disc uses a long lasting abrasive that combines silicon carbide mineral with non-woven nylon fibres using a resin which dissolves and breaks down over time. Our discs are designed to aggressively clean without altering the base material.

Strengths

Removes paint, rust and quickly without compromising the geometry of the work piece;Load resistant material resists clogging for consistent cutting action;Smear resistant to minimise cleaning of the work surface;Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a fine finish without gouging the work piece;Roloc™ attachment system provides easy disc change out for multi-step finishing processes

Applications

Remove paint and rust quickly without damaging the work piece geometry
brand logo
brand logo
brand logo

Technical specifications


Attributes
Package weight136,833 g
Diameter150 mm
Reaming diameter13 mm
Thickness8 mm
GrainCoarse
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
  • Usually arrives within 14 working days