NORTON 66261139936 15X15X3MM P60 R207 FLAP WHEEL


BDX - Spindle Flap Wheels

References
norton:66261139936
rubix:234A3521
ean:8711479972324
brand logo
brand logo
Technical specifications
Diameter15 mm
Reaming diameter3 mm
Thickness15 mm
See all Specifications

Product details : NORTON 66261139936 15X15X3MM P60 R207 FLAP WHEEL


Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 15x15mm x3mm SK(E) Gr60

Strengths

A universal product which achieves a good finish on steel and stainless steel. The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas. The aluminium oxide grain provides an aggressive cut yet long product life. Good cut rate on low-pressure finishing operations with ability to leave a very good finish.

Applications

Sanding

Technical specifications


Attributes
Diameter15 mm
Reaming diameter3 mm
Thickness15 mm
Grain60
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
  • In stock: Next day delivery