3M 62969 SHAFT MTD RAD BRISTLE BRUSH C BB-ZS 75MMX6 DISXSHAFT 6MM P120


Scotch-Brite™ Shaft Mounted Bristle Disc BB-ZS

References
3m:62969
rubix:2021657
manufacturer :7000078177

Product details : 3M 62969 SHAFT MTD RAD BRISTLE BRUSH C BB-ZS 75MMX6 DISXSHAFT 6MM P120


Scotch-Brite™ Shaft Mounted Bristle Disc gives a uniform finish efficiently cleaning and preparing even highly contoured surfaces. Our bristle discs are ideal for use on details, grooves, patterns and intricate areas. Our bristle products work harder and faster than traditional abrasives without sacrificing the finish quality. They offer savings on processing times, for a wide range of applications.
Scotch-Brite™ Shaft Mounted Bristle Discs are made of plastic impregnated with 3M™ Cubitron™ abrasive grain and moulded into a disc and mounted on a spindle.

Strengths

Shaft mounted for quick and easy change;Works well on irregular surfaces;Flexible;Conformable

Applications

Ideal for cleaning and preparing even highly contoured surfaces;Use on details, grooves, patterns and intricate areas
brand logo
brand logo
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)104x160x241 mm
Package weight374 g
Grain120
25 mm
25000 mm
Show UNSPSC/ECL@SS
£ 23.50 excl. VAT
/ Each
£ 28.20 incl. VAT
  • Usually arrives within 14 working days