3M 62970 SHAFT MTD RAD BRISTLE BRUSH C BB-ZS 75MMX6 DISXSHAFT 6MM P220


Scotch-Brite™ Shaft Mounted Bristle Disc BB-ZS

References
3m:62970
rubix:2021658
manufacturer :7000078178

Product details : 3M 62970 SHAFT MTD RAD BRISTLE BRUSH C BB-ZS 75MMX6 DISXSHAFT 6MM P220


Scotch-Brite™ Shaft Mounted Bristle Disc gives a uniform finish efficiently cleaning and preparing even highly contoured surfaces. Our bristle discs are ideal for use on details, grooves, patterns and intricate areas. Our bristle products work harder and faster than traditional abrasives without sacrificing the finish quality. They offer savings on processing times, for a wide range of applications.
Scotch-Brite™ Shaft Mounted Bristle Discs are made of plastic filled with 3M™ Cubitron™ abrasive grain, moulded into a disc and mounted on a spindle. Our discs are flexible and conform well for a uniform finish, even in hard to reach areas.

Strengths

Shaft mounted for quick and easy change;Works well on irregular surfaces;Flexible;Conformable

Applications

Ideal for cleaning and preparing even highly contoured surfaces;Use on details, grooves, patterns and intricate areas
brand logo
brand logo
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)104x160x241 mm
Package weight374 g
Grain220
Show UNSPSC/ECL@SS
£ 23.50 excl. VAT
/ Each
£ 28.20 incl. VAT
  • Usually arrives within 14 working days