13X305XAVFN SC-BS


Scotch-Brite™ Surface Conditioning Belt SC-BS

References
3m:65346
rubix:8064120
manufacturer :7000068160
ean:4001895542855
brand logo
brand logo

Product details : 13X305XAVFN SC-BS


Use durable Scotch-Brite™ Surface Conditioning Belt for low stretch applications such as cleaning, blending, deburring and finishing all types of metals. Our belts are built to last, comprising of resin-reinforced non-woven fibre that resists loading, also under-cutting or gouging the work piece. They use coarse grade aluminium oxide abrasive, which cuts fast for the duration of the belt, while maintaining superior edge durability. All these belts are suitable for low stretch applications. We’ve also included a woven fabric (scrim) in our conditioning products, embedded in the nylon structure, for additional strength and durability in edge work, deburring and efficient blending of all metal types. The non-woven material combined with abrasive grain is an ideal way to add a great finish, or to remove burrs. Our Scotch-Brite SE Surface Conditioning belts use coarse grade aluminium oxide abrasive, which offers a fast cut-rate and long life. This mineral is a tough, durable abrasive that continually self-fractures during use, to expose fresh cutting edges. By comparison, traditional abrasives, such as garnet, quickly wear down with use. Aluminium oxide abrasive cuts fast, with hardness, strength and low heat retention, making it suitable for a variety of substrates and ideal for grinding, sanding and finishing. Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.
Scotch-Brite™ SE Surface Conditioning Belt is designed and built to last. Our belts are made of resin-reinforced non-woven fibre that resists wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.

Strengths

Tough aggressive non-woven belt in a wide range of grades for heavy duty deburring and finishing;For use on backstand and off-hand equipment;Reinforced backing and non-woven open web material for flexibility in detail work, over contours and edges;Reduced loading and heat build-up allow longer operating times and consistent surface conditioning results;Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Applications

For heavy duty deburring and finishing || Use on backstand and off-hand equipment

Technical specifications


Attributes
Packaged dimensions (D x W x H)120x210x305 mm
Package weight297 g
ApplicationCleaning;Scratch Pattern and Gradation
13 mm
305 mm
Show UNSPSC/ECL@SS
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
  • Usually arrives within 14 working days