NORTON 66623327503 QUANTIM FIBRE DISC F996 125X22MM P60 PACK 25

Quantum - Fiber Discs

See technical information

References

Norton:66623327503
Rubix:80363291
EAN:3157629399002
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter125 mm
Grain60
See all Specifications

Product details : NORTON 66623327503 QUANTIM FIBRE DISC F996 125X22MM P60 PACK 25


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 125x22mm Gr60

Strengths

Very large material removal even at low pressure. Little warming and fouling.

Applications

Grinding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Grain60
Reaming diameter22 mm
£ 33.59 excl. VAT
/ Each
£ 40.31 incl. VAT
  • In stock: Next day delivery