KLINGSPOR 147106 PS33CK SELF-FASTEN DISC 150MM P100 NO HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147106
Rubix:416A2538
EAN:4014855055388

Product details : KLINGSPOR 147106 PS33CK SELF-FASTEN DISC 150MM P100 NO HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 100 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper (latex impregnated paper backing) |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days