Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29354 RED ALUMINUM HANDLE 1310MM
VIKAN 29354 RED ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
29354
rubix:
80151445
ean:
5705020293542
Product details
Technical specifications
Product details : VIKAN 29354 RED ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 53766 YEL TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX TTVS V SWEEPER COMPLETE
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
VIKAN SQUEEGEE HANDLE 1.5M 29594
VIKAN 2935/7 29357 ORANGE BROOM HANDLE
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29152 GRN BROOM 330MM VERY HARD
HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED