Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859672 BOLTS FOR DOUBLE BANJOS 12X1 5
MECALINE 859672 BOLTS FOR DOUBLE BANJOS 12X1 5
SCREW FOR TWO BANJO BODIES
References
mecaline:
859672
rubix:
216A2201
ean:
3660338146619
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859672 BOLTS FOR DOUBLE BANJOS 12X1 5
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connecting diameter
M12x1,5
''
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
AVENTICS R412004899
LEGRIS LF 3000 FITTING 3109 10 21
SMC KQ2L10-G04N ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 4-R1/8IN 853210
FESTO 186110 PUSH-IN FITTING QS-G1/4-8-I
MECALINE 840676 FEMALE STRAIGHT FITTING 10-3/8
AVENTICS 2122308380
SMC KQ2L16-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE 883953 PUSH IN SWIVEL T-8MM-G1/4IN PTFE SEAL
LEGRIS LF3600 BRASS FITTING 3698 06 10
SMC KQ2V04-M5A1 ONE-TOUCH FITTING
MECALINE 859660 BOLTS FOR MINI BANJO 1/8
MECALINE MALE 90 ELBOW 12-G1/8IN 858836
MECALINE MALE 90ELBOW 6-R1/2IN 858827
SMC KQ2L13-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/2 TUBE