WERA 057691 BITCHECK 6 PH IMPAKTOR 1 PH IMP DC 6PC

Screwdriver Bit Set

See technical informationSee documents

References

Wera:05057691001
Rubix:209A2938
Manufacturer :05057691001
EAN:4013288157713
brand logo

Technical specifications

Number of elements6
Imprintphillips (ph)

Documents

Product details : WERA 057691 BITCHECK 6 PH IMPAKTOR 1 PH IMP DC 6PC


6 Wera Impactor bits tidily arranged in a minimum of space in a practical Bit-Check. The Impactor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry. The bit tip is coated with tiny diamond particles; this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Strengths

•Upright positionable, multi-component Bit-Check
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
Number of elements6
Imprintphillips (ph)
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
  • Delivery usually within ( 5 ) days