GEDORE RED R62551210 12MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
Screwdriver bit socket
See technical informationReferences
Gedore Red:R62551210
Rubix:45038577
Manufacturer :3300366
EAN:4060833003667

Product details : GEDORE RED R62551210 12MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
Pressed-in phosphated pinHand-operated, knurled gripDrive end brightly polishedAcc. to DIN 7422Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention grooveChrome-vanadium steel
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 12 mm |
| Length | 55 mm |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Delivery usually within ( 8 ) days
