GEDORE 890 PZD 2 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:2

Schroevendraaierbit PoziDriv-890 PZD

See technical information
References
Gedore:890 PZD 2
Rubix:45022517
Manufacturer :6553330
EAN:4010886655337
brand logo
Technical specifications
Imprintpozidriv
Imprint size2
See all Specifications

Product details : GEDORE 890 PZD 2 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:2


Screwdriver bit 5/16" PZ 2 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised

Technical specifications


Attributes
Logistic Weight10 g
Imprintpozidriv
Imprint size2
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • Delivery usually within ( 8 ) days