GEDORE 885 10 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 10MM
Schroevendraaierbit hex-885
See technical informationReferences
Gedore:885 10
Rubix:45022513
Manufacturer :6568600
EAN:4010886656860

Product details : GEDORE 885 10 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 10MM
- for manual use and electric and pneumatic screwdrivers
- for maximum loading
- version in accordance with DIN ISO 2351-3
- with hexagonal drive in accordance with DIN 3126 - C 8 (5/16")
- GEDORE-vanadium special steel, browned
Screwdriver bit 5/16" 10 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-3 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 8 ) days
