References
Stahlwille:03161110
Rubix:9326324
EAN:4018754007073



Product details : STAHLWILLIE SOCKET 03161110 M10 X 100
For internal multi-spline bolts (XZN®), special length, DIN 2324, chrome-alloy steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x110 mm |
|---|---|
| Logistic Weight | 130 g |
| Square drive adapter | 1/2 '' |
| Length | 110 mm |
| Imprint | xzn |
| Imprint size | m10 |
| Model | 2054x |
| Material | chrome-alloy steel, chrome-plated |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.03 excl. VAT
/ Each
£ 24.04 incl. VAT
- Usually arrives within 14 working days
